Order Entry
Belgium
ContactUsLinkComponent
 
SANI-TECH Ultra C Ultra-Pure Platinum-Cured Silicone Tubing, 1/16" ID x 1/8" OD; 25 Ft
  MFLX96201-19
undefined
SANI-TECH Ultra C Ultra-Pure Platinum-Cured Silicone Tubing, 1/16" ID x 1/8" OD; 25 Ft
  MFLX96201-19

 

Don't let extractables ruin your formulations.

  • Exceptionally low TOCs minimize fluid contamination
  • Ultra-pure silicone will not impart flavors or odors
  • Superior pumping life reduces downtime for tubing changes

Applications: Sterile fill and transfer, cell harvest, media processing, sanitary peristaltic pumping, production filtration and fermentation, bioreactor process lines, and pharmaceutical delivery.
Characteristics: Excellent flexibility, long pump life, non-yellowing, tasteless and odorless, nontoxic, translucent.
Certifications: Elastomer is FDA-compliant and meets USP Class VI, EP 3.1.9, and ISO 10993 biocompatibility criteria. Tubing is manufactured and packaged in a certified cleanroom.
Temperature range: -80 to 500 °F (-62 to 260 °C).
Sterilize: Autoclave, ethylene oxide, or gamma irradiation (up to 5.0 Mrad).

  • Tubing ext.Ø:
    3,2 mm (0,125")
  • Tubing int.Ø:
    1,6 mm (0,0625")
  • Wall thickness:
    0,8 mm
  • Max. pressure:
    3,5 bar (51,4 psi)
  • Max. temperature:
    260 °C (500 °F)
  • Colour:
    Translucent
  • Description:
    Ultra-Pure Platinum-Cured Silicone Tubing, 1/16" ID x 1/8" OD; 25 Ft
  • Length:
    7,62 m
  • Environmentally Preferable:
  • Length per pack:
    7,62 m (25 ft.)
  • Regulatory approvals:
    European Pharmacopoeia;FDA;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –62 °C (–80 °F)
  • Warranty:
    Out of box
  • Working pressure:
    3,5 bar (51,4 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Platinum-cured silicone
  • Pk:
    25 Feet
Frequently Bought Together