Order Entry
Belgium
ContactUsLinkComponent
SANI-TECH STHT®-C Platinum-Cured Silicone Tubing, 0.030" ID x 0.155" OD; 25 Ft
SANI-TECH STHT®-C Platinum-Cured Silicone Tubing, 0.030" ID x 0.155" OD; 25 Ft
Catalog # MFLX95920-10
undefined
SANI-TECH STHT®-C Platinum-Cured Silicone Tubing, 0.030" ID x 0.155" OD; 25 Ft
Catalog # MFLX95920-10

About this item

Ultimate product traceability.

  • Resist temperature extremes, ozone, corona, radiation, moisture, compression sets, weathering, and chemical attacks
  • 1/16" ID and larger have part numbers and lot codes laser marked for permanent traceability
  • Identify tubing by external labeling too—both bag and box are marked

Applications: sterile fill and transfer, media processing, sanitary peristaltic pump tubing, general laboratory use, cell harvesting, and liquid chromatography.
Characteristics: withstands repeated autoclaving, ultra-flexible, smooth surface for low adhesion, tasteless, odorless, nontoxic, and translucent.
Certifications: Elastomer is FDA-compliant and meets USP Class VI, EP 3.1.9, and ISO 10993 biocompatibility criteria. Tubing is manufactured and packaged in a certified cleanroom.
Temperature range: -80 to 500 °F (-62 to 260 °C).
Sterilize: Autoclave, ethylene oxide, or gamma irradiation (up to 5.0 Mrad).

  • Tubing ext.Ø:
    3,937 mm (0,155")
  • Tubing int.Ø:
    0,762 mm (0,03")
  • Wall thickness:
    1,5748 mm
  • Max. pressure:
    2,2 bar (32 psi)
  • Max. temperature:
    260 °C (500 °F)
  • Colour:
    Translucent
  • Description:
    Platinum-Cured Silicone Tubing, 0,030" ID x 0,155" OD; 25 Ft
  • Length:
    7,6 m
  • Environmentally Preferable:
  • Burst pressure:
    11,1 bar (161 psi)
  • Length per pack:
    7,6 m (25 ft.)
  • Regulatory approvals:
    European Pharmacopoeia;FDA;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –62 °C (–80 °F)
  • Warranty:
    Out of box
  • Working pressure:
    2,2 bar (32 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Platinum-cured silicone
  • Pk:
    25 Feet
Frequently Bought Together