Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® S3™ E-LFL, 0.89 mm ID; 12/PK
  MFLX96449-26
undefined
Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® S3™ E-LFL, 0.89 mm ID; 12/PK
  MFLX96449-26

 

Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Longest tubing life of all Tygon tubing formulations
  • Broad chemical compatibility
  • Clear for easy flow monitoring
  • Inner diameter: 0.89 mm

To complete your Ismatec® pumping system, order two-stop color-coded and extension tubing. Tubing comes in various formulations for almost any pumping application. The stops on the two-stop tubing are color-coded according to tubing ID. Use this tubing with any of the Ismatec® standard cartridge pumps and pump heads. Cartridges withstand pressures up to 45 psi (2,9 bar).

The overall length of E-LFL 96449-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Tubing int.Ø:
    0,89 mm
  • Description:
    Pump Tubing, 2-Stop, Tygon® S3™ E-LFL, 0,89 mm ID; 12/PK
  • Length:
    406 mm
  • Seq:
    07
  • Environmentally Preferable:
  • Model:
    96449-26
  • Regulatory approvals:
    ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Tubes per pack:
    12
  • Series:
    Similar to SC0419
  • Tubing material:
    Tygon® S3™ E-LFL
  • Pk:
    12
  • Colour coded stops:
    Orange/orange
Frequently Bought Together