Masterflex® Fitting, Polypropylene, Y-Connector, Hose Barb Unions, ¹/₄" Int.Ø; 10 Pack
Catalog # MFLX40726-45
Supplier: Avantor Fluid Handling
CE certificate
About this item
No tools needed for assembly.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Designed for quick and easy assembly with flexible tubing
- Connection Type: 1/4" ID; 10/PK
Combine these simple, economical fittings with flexible tubing for use in your low pressure applications.
Ideal for applications such as pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing.
- Barb size/tubing int.Ø (port 1):¼"
- Barb size/tubing int.Ø (port 2):¼"
- Connection Type:Barbed Union
- Flow pattern:Y
- Description:Fitting, Polypropylene, Y-Connector, Hose Barb Unions, ¹/₄" Int.Ø; 10 pack
- Seq:31
- Environmentally Preferable:
- Model:40726-45
- Sterilisation:Gamma Irradiation, Autoclave, and EtO
- Warranty:3 Months
- Pk:10
- Barb size/tubing int.Ø (port 3):¼"
- Fitting material:Polypropylene
Frequently Bought Together