Masterflex® Fitting, Natural Polypropylene, Straight, Hosebarb Reducer, 3/8" ID x 1/4" ID; 10/PK
Catalog # MFLX40610-08
Supplier: Avantor Fluid Handling
CE certificate
About this item
Best for low-pressure applications.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Temperture range 9 to 180 °F (-13 to +66 °C)
- Connection Type: 3/8" ID x 1/4" ID
These economical straight barbed reducing fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Taille de l'ardillon/Tube Ø int. (port 1):⅜"
- Taille de l'ardillon/Tube Ø int. (port 2):¼"
- Type de connection:Barbed Reducer
- Flow pattern:Straight
- Désignation:Fitting, natural polypropylene, straight, hose barb reducer, int.Ø ⅜×¼";10/pack
- Seq:09
- Environmentally Preferable:
- Modèle:40610-08
- Orifice dimensions:3,175 mm (0,125")
- Sterilisation:Ethylene oxide (ETO) or gamma
- Garantie:Out of box
- Cdt:10
- Fitting material:Polypropylene
Frequently Bought Together