Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Fitting, Natural Polypropylene, Straight, Hosebarb Reducer, 5/16" ID x 1/4" ID; 10/PK
  MFLX40610-07
CE certificate
undefined
Masterflex® Fitting, Natural Polypropylene, Straight, Hosebarb Reducer, 5/16" ID x 1/4" ID; 10/PK
  MFLX40610-07
CE certificate

 

Best for low-pressure applications.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Temperture range 9 to 180 °F (-13 to +66 °C)
  • Connection Type: 5/16" ID x 1/4" ID

These economical straight barbed reducing fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.

  • Barb size/tubing int.Ø (port 1):
    ⁵⁄₁₆"
  • Barb size/tubing int.Ø (port 2):
    ¼"
  • Connection Type:
    Barbed Reducer
  • Flow pattern:
    Straight
  • Description:
    Fitting, natural polypropylene, straight, hose barb reducer, int.Ø ⁵⁄₁₆×¼";10/pack
  • Seq:
    08
  • Environmentally Preferable:
  • Model:
    40610-07
  • Orifice dimensions:
    3,175 mm (0,125")
  • Sterilisation:
    Ethylene oxide (ETO) or gamma
  • Warranty:
    Out of box
  • Pk:
    10
  • Fitting material:
    Polypropylene
Frequently Bought Together