Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Fitting, Polypropylene, Straight, Hose Barb Union, 5/8" ID; 10/PK
Masterflex® Fitting, Polypropylene, Straight, Hose Barb Union, 5/8" ID; 10/PK
Catalog # MFLX40610-04
CE certificate
undefined
Masterflex® Fitting, Polypropylene, Straight, Hose Barb Union, 5/8" ID; 10/PK
Catalog # MFLX40610-04
CE certificate

About this item

Quick and easy assembly without tools.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Chemical resistant
  • Connection Type: 5/8" ID

These economical straight barbed fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.

  • Barb size/tubing int.Ø (port 1):
    ⅝"
  • Barb size/tubing int.Ø (port 2):
    ⅝"
  • Connection Type:
    Barbed Union
  • Flow pattern:
    Straight
  • Description:
    Fitting, Polypropylene, Straight, Hose Barb Union, ⅝" ID; 10/PK
  • Seq:
    38
  • Environmentally Preferable:
  • Model:
    40610-04
  • Orifice dimensions:
    12,7 mm (0,5")
  • Sterilisation:
    Ethylene oxide (ETO) or gamma
  • Warranty:
    Out of box
  • Pk:
    10
  • Fitting material:
    Polypropylene
Frequently Bought Together