Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Sanitary Gasket, Silicone, 2"; 10/PK
Masterflex® Sanitary Gasket, Silicone, 2"; 10/PK
Catalog # MFLX30548-06
CE certificate
undefined
Masterflex® Sanitary Gasket, Silicone, 2"; 10/PK
Catalog # MFLX30548-06
CE certificate

About this item

Ensure a tight seal.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Single-use custom configuration solutions to minimise downtime
  • Material: Silicone
  • Clamp Size: 2"

These gaskets are for Tri-Clamp® style fittings and come in a wide variety of materials to match specific process needs. All gaskets meet USDA, 3-A and CGMP criteria. FDA Compliant. All silicone, EPDM, PTFE, and Viton® gaskets are animal-derived ingredient free and meet USP Class VI and cytotoxicity criteria.

Platinum-cured silicone is ideal for most pharmaceutical, food, and beverage processing applications. Odorless and tasteless to ensure media purity. May undergo SIP. Usable from –58 to 446 °F (–50 to 230 °C).

Viton offers excellent chemical resistance, especially to many acids and alkalis.

  • Sanitary clamp size (Port 1):
    2"
  • Connection type:
    Sanitary
  • Description:
    Sanitary Gasket, Silicone, 2"; 10/PK
  • Seq:
    21
  • Environmentally Preferable:
  • Pk:
    10
  • Fitting material:
    Platinum-Cured Silicone
  • Sanitary gasket size:
    2"
  • Warranty:
    1 year
Frequently Bought Together