Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Transfer Tubing, C-Flex® Ultra, 3/8" ID x 1/2" OD; 50 Ft
Masterflex® Transfer Tubing, C-Flex® Ultra, 3/8" ID x 1/2" OD; 50 Ft
Catalog # MFLX06432-47
undefined
Masterflex® Transfer Tubing, C-Flex® Ultra, 3/8" ID x 1/2" OD; 50 Ft
Catalog # MFLX06432-47

About this item

Excellent resistance to concentrated acids and alkalis.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

Applications:Bioprocess, biopharmaceutical, single-use assemblies, process filling, sampling.
Characteristics: Animal-derived component-free (ADCF). Sealable and weldable. Noncytotoxic and nonpyrogenic; excellent resistance to concentrated acids and alkalis.
Certifications:Meets USP Class VI standards.
Temperature range: -50 to 275 °F ( -45 to 135 °C)
Sterilize: Autoclave.

  • Tubing ext.Ø:
    12,8 mm (0,5")
  • Tubing int.Ø:
    9,6 mm (0,375")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    0,7 bar (10 psi)
  • Max. temperature:
    50 °C (122 °F)
  • Colour:
    Translucent
  • Description:
    Transfer Tubing, C-Flex® Ultra, 3/8" ID x 1/2" OD; 50 Ft
  • Length:
    15,2 m
  • Seq:
    05
  • Environmentally Preferable:
  • Model:
    06432-47
  • GMP compliant:
    Yes
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –50 °C (–58 °F)
  • Sterilisation:
    Autoclave;Gamma
  • Working pressure:
    0,7 bar (10 psi)
  • Clarity:
    Translucent
  • Tubing material:
    C-Flex® ULTRA
  • Pk:
    50 Feet
Frequently Bought Together