Masterflex® L/S® Precision Pump Tubing, Tygon® Fuel and Lubricant, L/S 17; 50 ft
MFLX06401-17
CE certificate
Ideal for transferring hydrocarbons, gasoline, kerosene, heating oils, cutting compounds, and glycol-based coolants.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
Applications: Fuels and industrial lubricants—gasoline, kerosene, heating oils, cutting compounds, and glycol-based coolants
Characteristics: Resists most hydrocarbons, embrittlement, and swelling; ozone- and UV-resistant, low extractability, thermoplastic, PVC-based material with plasticizer, firm (stiff) material, translucent yellow
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:1700 ml/min
- Tubing int.Ø:6,40 mm (0,252")
- Max. pressure:1,4 bar (20 psi)
- Max. temperature:74 °C (165 °F)
- Pump series:L/S
- Description:Tygon Fuel & Lubricant tubing (F-4040-A), L/S 17, 50 ft.
- Seq:04
- Environmentally Preferable:
- Model:06401-17
- Length per pack:15,2 m (50 ft.)
- Max. temperature (dynamic):40 °C (104 °F)
- Min. temperature (dynamic):0 °C (32 °F)
- Regulatory approvals:ADCF;Non-DEHP;Non-Phthalate;RoHS
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Suction lift H₂O:6,7 m (22 ft.)
- Min. temperature:–37 °C (–35 °F)
- Max. vacuum:510 mm Hg (20" Hg)
- Sterilisation:Sterilization is not recommended
- Warranty:1 year
- Tubing material:Tygon® Fuel and Lubricant
- Pk:50 Feet
- Hose barb size:0,25"
- L/S Masterflex tubing size:17
Frequently Bought Together