Rubbermaid® Step Stools
Black, 406×343×27 mm
Catalog # 129-1871
Supplier: Rubbermaid Commercial Products
Jump to:
Product Details & Documents
Heavy-duty stepstool glides easily on retractable rubber casters and supports loads up to 158,8 kg.
- Soft, slip-resistant pads on both steps
- Wheels retract when stepped on
- Material: Plastic
Heavy-duty plastic construction will not damage walls or furniture.
Specifications
- Colour:Black
- Seq:02
- W×D×H:406×343×27 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



