Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

HYGEN™ Flexi Frame Range

Hi-Pile cover, 290×110 mm
  RUBBFGQ86100WH00
HYGEN™ Flexi Frame Range
  RUBBFGQ86100WH00
HYGEN™ Flexi Frame Range
HYGEN™ Flexi Frame Range

Hi-Pile cover, 290×110 mm

 
18,50 €
   
1 * 1 ST
 

Flexible mop frame conforms to the shape of the surface being cleaned. Ideal for wet floor care around corners and small areas.

  • Clean faster and more effectively with the HYGEN™ Flexi-Frame
  • Frame flexes to clean both contoured and flat surfaces
  • Arc shape pulls dirt, hair, and debris toward the center for better pickup
  • Proprietary flexible compound will not crack or split, even when used with bleach or peroxide
  • Excellent for cleaning hard to reach areas
  • Use hand-held or with HYGEN™ Quick-Connect handles and extension poles

The Rubbermaid Commercial HYGEN™ microfibre Flexi-Frame conforms to curved surfaces and has a specially designed arc shape that pulls dirt, hair, and and debris toward the center for better pickup, allowing users to clean faster and more effectively.

The Glass cover is specially designed for streak-free glass cleaning, and will withstand up to 90 °C water for chlorine-free laundering. The Wet Pad Cover is ideal for general mopping, with or without chemicals, and will withstand up to 90 °C water for chlorine-free laundering. The Hi-Pile Cover provides superior trapping of dust, dirt, and debris to improve wet or dry cleaning. This cover is great for dust-collecting areas like crown molding and crevices, and will withstand up to 90 °C water for chlorine-free laundering. The Scrubbing Cover cleans stubborn dirt and soap scum on tub and tile surfaces, and will withstand up to 90 °C water for chlorine-free laundering.

 
  • Description:
    Hi-Pile cover
  • Dimensions:
    290×110 mm
  • Seq:
    04
Complementary Products

 

  •  
    Description
    Length
    Dimensions
    Material
    Colour
     
     
  • RUBBFGQ74500YL00
    Short extension handle
    50,8 - 101,6 cm
    5,1 cm Ø
    Aluminium
    Yellow
       
    1 * 1 ST - 29,70 €

  • RUBBFGQ75500YL00
    Large extension handle
    182,9 - 548,6 cm
    5,3 cm Ø
    Aluminium
    Yellow
       
    1 * 1 ST - 39,80 €