(1S,2R,5R)-2-{[(2-CHLORO-6-METHYLPHENYL) 1 * 5 mg
Catalog # MSPPLAS54543707-5
Supplier: MARKET SOURCE PART PROCESS
(1S,2R,5R)-2-{[(2-CHLORO-6-METHYLPHENYL) 1 * 5 mg
Catalog # MSPPLAS54543707-5
Supplier: MARKET SOURCE PART PROCESS
Frequently Bought Together
N-HEPTANE FOR LIQUID CHROMATOGRAPHY 1 * 185 L
Supplier: Merck
ACETONITRILE EMPLURA® 1 * 4 L
Supplier: Merck
Chloroform 99.8% stabilised for spectroscopy
Supplier: Thermo Fisher Scientific
Toluene ≥99.7% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Diisopropyl ether 98+% stabilised, pure
Supplier: Thermo Fisher Scientific
Xylene (mixture of isomers) ≥98%, liquid
Supplier: PanReac AppliChem
Dimethyl sulphoxide (DMSO),?99,9 %, Ph. Eur., USP 1 * 500 mL
Supplier: Roth Carl
Ethanol absolute (untaxed) ≥99.8% (by GC), Puriss., Riedel-de Haën™
Supplier: Honeywell Chemicals