Order Entry
Belgium
Orders LinkContactUsLinkComponent
Ductless ventilation systems, Protector®XVS™

Ductless ventilation systems, Protector®XVS™

1219×736×812 mm, 45,3 kg
Catalogus # LBCP4864030
Leverancier:   LABCONCO
Ductless ventilation systems, Protector®XVS™
Catalogus # LBCP4864030
Leverancier:  LABCONCO
Ductless ventilation systems, Protector®XVS™
Ductless ventilation systems, Protector®XVS™

1219×736×812 mm, 45,3 kg

Price
Informeer naar de prijs
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

Ductless ventilation systems with glass tops and sides and low profiles are well suited for educational settings. Clean-Sweep air foil and zone-perforated rear baffle maximise containment.

These ventilation stations can be used as light duty fume hoods, science classroom work stations, solvent cleaning work bays, weighing stations or for pathology and cytology.

Protector XVS ventilation stations can be ducted to the outside or connected to the FilterMate portable exhauster for HEPA and/or carbon filtered exhaust back into the laboratory.

Certifications: Conforms to ANSI Z9.5, Modified ASHRAE 110, SEFA 1.

Specificaties
  • Weight:
    45,3 kg
  • W×D×H ext.:
    1219×736×812 mm
  • Seq:
    04
Accessories

Productinformatie

  • Catalogus #
    Description
    W×D×H
    Beschikbaarheid
    Price
  • LBCP3908407
    Solid epoxy work surface, black, 1830 mm width, 63 kg
    1830×680×25 mm
    Log in voor beschikbaarheid
    1 * 1 ST

Productinformatie

  • Catalogus #
    Description
    W×D×H
    Beschikbaarheid
    Price
  • LBCP3908410
    Solid epoxy work surface, black, 1830 mm width, 84 kg
    1830×900×25 mm
    Log in voor beschikbaarheid
    1 * 1 ST

Productinformatie

  • Catalogus #
    Description
    W×D×H
    Beschikbaarheid
    Price
  • LBCP3908800
    Guardian™ 115 V, 60 Hz
    1000 digital airflow monitor for protector XVS and demonstration hood
    — mm
    Log in voor beschikbaarheid
    1 * 1 ST - 3 950,00 €

Productinformatie

  • Catalogus #
    Description
    Beschikbaarheid
    Price
  • LBCP3811102
    Accessory shelf, 4'
    Log in voor beschikbaarheid
    1 * 1 ST - 387,00 €

Productinformatie

  • Catalogus #
    Description
    Beschikbaarheid
    Price
  • LBCP3811103
    Accessory shelf, 5'
    Log in voor beschikbaarheid
    1 * 1 ST - 484,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.