Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Routine stereo microscope, M60

Routine stereo microscope, M60

Routine stereo microscope M60, package, Binocular
Catalog # 630-3159
Supplier:   LEICA MICROSYSTEMS
Routine stereo microscope, M60
Catalog # 630-3159
Supplier:  LEICA MICROSYSTEMS
Routine stereo microscope, M60
Routine stereo microscope, M60

Routine stereo microscope M60, package, Binocular

Price
8 014,85 €
Log in for availability
1 * 1 SET
Product Details & Documents

Easily inspect, screen, observe or document.

  • Customise this microscope to suit your needs with a large range of ergonomic accessories and illumination adapters
  • Increase your productivity with an entirely ergonomic microscope workplace to work comfortably
  • Create traceable measurement procedures for repetitive jobs using the M60's click stops

Handle your daily inspection or documentation, work confidently, and stay flexible in times of change. The modular stereo microscopes of the M series from Leica are the right choice for an abundant variety of tasks in life sciences and industrial applications.

The M60 allows operators to see a large sample overview, work comfortably under the microscope, and capture images of important details easily.

M series stereo microscopes have been designed to provide tailored solutions for operators working in laboratories or in manufacturing. Enjoy working with Leica optics that deliver outstanding resolution paired with great depth of field, so that you see all relevant structures at a glance.

You can easily change from sample overview to fine detail imaging. No refocusing is needed when changing magnification - parfocal optics allow you to keep your sample in focus at all zoom levels.

M60 with 6:1-zoom range has a continuous zoom from 6,3× to 40× including engageable click stops - making repetitive inspection and measurement at a specific zoom position reliable. This system is optimised for a larger field of view to see more at a glance.

 : Leica IC90 E camera (sold separately) includes a USB cable, type A-B, and CD with Leica Application Suite (LAS) software.

The standalone kit (sold separately) enables you to connect your Leica IC90 E to a HDMI monitor and store images on a SD card. Recommended if you use the camera without a PC. Contents: HDMI cable, type A-A, Remote control RC3 (model 10 450 805), SD card, Power supply with international connectors for US, EU, UK, and AU, and Ethernet cable.

AirTeach software (sold separately) is compatible with the following cameras and microscopes: ICC50W&E, EZ4W&E, S9i, and IC90E.

 : 2 year warranty.

 : Package includes: Leica M60 optics carrier, two eyepieces (10×/23B, adjustable), ErgoTube 45°, objective (achromat, 0.8×, WD = 114 mm), Leica LED2000, power cable (2 m, EU plug), dust cover (antistatic, small).

Documents

Specifications
  • Désignation:
    Routine stereo microscope M60, package
  • Type:
    Binocular
  • Cat. No.:
    630-3159
  • Éclairage:
    LED
  • Lentille de zoom:
    6:1
  • Modèle:
    M60
  • Tête:
    Inclinaison de 45°