Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Upright microscope, DM500

DM500 package 1, Binocular 30°
Catalog # 630-3273
Supplier:   LEICA MICROSYSTEMS
Upright microscope, DM500
Catalog # 630-3273
Supplier:  LEICA MICROSYSTEMS
Upright microscope, DM500
Upright microscope, DM500

DM500 package 1, Binocular 30°

Price
2 181,18 €
Log in for availability
1 * 1 SET
Product Details & Documents

Leica DM500 binocular microscopes were specifically developed to facilitate science teaching. The DM500 is ideal for entry level life science courses.

  • Leica EZLite™ LED illumination provides a cool white light at 80% lower energy consumption
  • LED illumination also eliminates the need to change any bulbs
  • Pre-centred, pre-focused Abbe condenser eliminates the need for adjustments
  • Student friendly slide holder EZGuide™ helps prevent slide chipping
  • Stage with rounded edges and wear-resistant surface
  • Integrated vertical handle provides easy carrying and lifting when storing on high shelves
  • Integrated antimicrobial additive helps prevent the spread of disease via the microscope's surfaces

Compatible with the full range of Leica Microsystems imaging solutions: Students can connect to the High Definition wireless camera module ICC50 W either through its own internal Wi-Fi signal using Wi-Fi mode, or through the facilities' network using Ethernet mode. The camera is powered directly from the microscope stand with a USB cable.

 : 2 year warranty.

 : All packages include (except package 5): DM 500 Stage, Standard Stand with condenser, Tube (Binocular or Trinocular, 30° or 45°), two 10×/20 focusing eyepieces with eyeguard, Immersion oil (7,4 ml), and Europe Continental power cord.
Packages 1/3/5/6 additionally include: Objective HI PLAN 4x/0.10, Objective HI PLAN 10x/0.25, Objective HI PLAN 40x/0,65, Objective HI PLAN 100x/1,25 oil.
Packages 2 and 4 additionally include: Objective HI PLAN 10x/0.25 PH1, Objective HI PLAN 20x/0,40 PH1, Objective HI PLAN 40x/0,65 PH1, Objective HI PLAN 100x/1.25 OIL PH3, Phase Slider (4 pos; BF, 10X/20X/40X/100x).

Specifications
  • Model:
    DM500 package 1
  • Seq:
    01
  • Type:
    Binocular 30°
  • Cat. No.:
    630-3273
  • Head:
    30° inclined
  • Observation method:
    Brightfield
  • Objectives:
    Plan achromatic 4×, 10×, 40×, 100× (i)
  • Illumination:
    LED
  • Eyepieces:
    WF 10×/20 mm with pointer adjustment and rubber eyecup
Complementary Products

Product Information

  • Catalog #
    Description
    Sensor type
    Model
    Resolution
    Availability
    Price
  • 630-3195
    Camera for compound microscope, WIFI
    CMOS
    ICC50 W
    5 MP
    Log in for availability
    1 * 1 ST - 1 440,00 €

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Power cord with Swiss (CH) plug
    Power cord with Swiss (CH) plug
    630-3153
    Log in for availability
    1 * 1 ST - 14,63 €

Product Information

  • Catalog #
    Availability
    Price
  • Power cord with UK/Ireland plug
    Power cord with UK/Ireland plug
    630-3152
    Log in for availability
    1 * 1 ST - 13,49 €