Order Entry
Belgium
Orders LinkContactUsLinkComponent
Upright microscope, DM750

Upright microscope, DM750

DM750 package 7, Trinocular, Leica EZLite™ LED illumination
Catalog # 630-3283
Supplier:   LEICA MICROSYSTEMS
Upright microscope, DM750
Catalog # 630-3283
Supplier:  LEICA MICROSYSTEMS
Upright microscope, DM750
Upright microscope, DM750

DM750 package 7, Trinocular, Leica EZLite™ LED illumination

Price
5 561,18 €
Log in for availability
1 * 1 SET
Product Details & Documents

Leica DM750 microscopes have been specifically developed to facilitate science teaching. DM750 is designed essentially for the versatile needs of advanced life science courses and for professional training, such as in medical, veterinary and dental schools.

  • Delivers high quality images of the most demanding specimens
  • Easy sample handling
  • Special sample holders with a 25 or 30 mm sample diameters
  • Stands with both four- or five-position nosepiece allow for a full range of magnifications between 50× and 1000×
  • Reflected light illuminator with cutting edge LED illuminator
  • Cameras provide high resolution pictures and fast live images
  • Four different tubes to choose from to fit your comfort and eyepieces with magnification factor 10× and field of view 20

LED illumination is used for reflected and transmitted light. It provides cool, white light with a lifetime of over 20 years, thus saving the time and money spent exchanging halogen bulbs on conventional microscopes. Unique reflected light LED illuminator provides brightfield, polarised light and oblique illumination.

The mechanical stage can be used for both transmitted and reflected light.

Ordering information: Two year warranty.

Delivery information: All packages contain the following components: DM 750 RH stand (Standard or Koehler) and 4 hole nosepiece, 45° tube (binocular or trinocular), 2 10×/20 eyepieces with eye guard, Abbe condenser 0,9 dry/1,25 oil, immersion oil (7,4 ml) and European power cable.
Packages 1/2/3/4 additionally include: Objective HI PLAN 4x/0,10, objective HI PLAN 10x/0,25, objective HI PLAN 40x/0,65, objective HI PLAN 100x/1,25 oil.
Packages 5/6/7/8 additionally include: Objective HI PLAN 10x/0,25 Ph1, objective HI PLAN 20x/0,40 Ph1, objective HI PLAN 40x/0,65 Ph1, objective HI PLAN 100x/1,25 oil Ph3 and phase slider (4 positions; BF, 10x/20x/40x/100x).

Specifications
  • Model:
    DM750 package 7
  • Seq:
    08
  • Illumination:
    Leica EZLite™ LED illumination
  • Type:
    Trinocular
  • Cat. No.:
    630-3283
  • Stand:
    RH
  • Head:
    45° inclined
  • Observation method:
    Brightfield and phase contrast
  • Condenser:
    Abbe condenser 0,9 dry/1,25 oil with slot for phase and darkfield sliders
  • Objectives:
    Hi Plan 10× PH1, 20× PH1, 40× PH1, 100× PH3 (i)
  • Eyepieces:
    WF 10×/20 mm
Complementary Products

Product Information

  • Catalog #
    Description
    Sensor type
    Model
    Resolution
    Availability
    Price
  • 630-3195
    Camera for compound microscope, WIFI
    CMOS
    ICC50 W
    5 MP
    Log in for availability
    1 * 1 ST - 1 440,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.