Upright microscope, DM750
Product Details & Documents
Leica DM750 microscopes have been specifically developed to facilitate science teaching. DM750 is designed essentially for the versatile needs of advanced life science courses and for professional training, such as in medical, veterinary and dental schools.
- Delivers high quality images of the most demanding specimens
- Easy sample handling
- Special sample holders with a 25 or 30 mm sample diameters
- Stands with both four- or five-position nosepiece allow for a full range of magnifications between 50× and 1000×
- Reflected light illuminator with cutting edge LED illuminator
- Cameras provide high resolution pictures and fast live images
- Four different tubes to choose from to fit your comfort and eyepieces with magnification factor 10× and field of view 20
LED illumination is used for reflected and transmitted light. It provides cool, white light with a lifetime of over 20 years, thus saving the time and money spent exchanging halogen bulbs on conventional microscopes. Unique reflected light LED illuminator provides brightfield, polarised light and oblique illumination.
The mechanical stage can be used for both transmitted and reflected light.
: Two year warranty.
: All packages contain the following components: DM 750 RH stand (Standard or Koehler) and 4 hole nosepiece, 45° tube (binocular or trinocular), 2 10×/20 eyepieces with eye guard, Abbe condenser 0,9 dry/1,25 oil, immersion oil (7,4 ml) and European power cable.
Packages 1/2/3/4 additionally include: Objective HI PLAN 4x/0,10, objective HI PLAN 10x/0,25, objective HI PLAN 40x/0,65, objective HI PLAN 100x/1,25 oil.
Packages 5/6/7/8 additionally include: Objective HI PLAN 10x/0,25 Ph1, objective HI PLAN 20x/0,40 Ph1, objective HI PLAN 40x/0,65 Ph1, objective HI PLAN 100x/1,25 oil Ph3 and phase slider (4 positions; BF, 10x/20x/40x/100x).
Specifications
- Model:DM750 package 3
- Seq:04
- Illumination:Leica EZLite™ LED illumination
- Type:Trinocular
- Cat. No.:630-3279
- Stand:RH
- Head:45° inclined
- Observation method:Brightfield
- Condenser:Abbe condenser 0,9 dry/1,25 oil with slot for phase and darkfield sliders
- Objectives:Hi Plan 4×, 10×, 40×, 100× (i)
- Eyepieces:WF 10×/20 mm
Complementary Products
Product Information
- Catalog #DescriptionSensor typeModelResolutionAvailabilityPrice
- 630-3195Camera for compound microscope, WIFICMOSICC50 W5 MPLog in for availability1 * 1 ST - 1 440,00 €



