Modular workstation shelves
Modular workstation shelf, solid, Stainless steel 304, 300×600 mm
Catalog # TEKMPBS0600/300
Supplier: TEKNOMEK
Jump to:
Product Details & Documents
The workstation shelf is excellent for utilising maximum storage space on your stainless steel modular workstation.
- Add on shelf for our modular workstations
The shelf is 600 mm wide by 300 mm deep and is the perfect addition to our modular workstation. Available in both solid 304 grade stainless steel and a perforated stainless design, you are sure to find a shelf to suit your workstation.
Excellent for utilising maximum storage space and can be used in conjuction with our steril basket range.
Specifications
- Description:Modular workstation shelf, solid
- L×W:300×600 mm
- Material:Stainless steel 304
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



