Stand-up/sit down tables/workbench, height-adjustable
Height adjustable table, no shelf, rear rail, 1300×750×840 mm
TEKMETSS1300X750
: TEKNOMEK
The height adjustable stainless steel table is manufactured from fully welded 304-grade stainless steel in a brushed dull polish finish and is available in electronic or manual wind height adjustment.
- Free standing
- 304-grade stainless steel
- Brushed dull polish finish
- Fully welded, no construction or assembly required
- Hydraulic height adjustable table - manual or electric
- Stainless steel feet with non-marking rubber base
- 700 to 1000 mm height adjustment (table top height)
The 300 mm height adjustment, ensures a work surface comfortable for workers of different heights.
Load capacity: 250 kg
- Description:Height adjustable table, no shelf, rear rail
- Seq:01
- W×D×H:1300×750×840 mm



