Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Dollies

Circular dollie, 600 mm Ø stainless steel, 600×600×165 mm
Catalog # TEKMBS0010/600
Supplier:   TEKNOMEK
Dollies
Catalog # TEKMBS0010/600
Supplier:  TEKNOMEK
Dollies
Dollies

Circular dollie, 600 mm Ø stainless steel, 600×600×165 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Our stainless steel circular dollies are a extremely robust, with an up to 150 kg payload.

  • Fully welded 304 grade stainless steel
  • Brushed dull polish finish
  • 4 swivel castors
  • Crevice free
  • Sturdy design
  • Easy-clean design
  • Fully welded, ready to use

They come with swivel castors, ensuring smooth and effortless movement. Rectangular stainless steel and aluminum bogies are also available.

Specifications
  • Description:
    Circular dollie, 600 mm Ø stainless steel
  • Seq:
    05
  • W×D×H:
    600×600×165 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.