Dollies
Circular dollie, 300 mm Ø stainless steel, 300×300×165 mm
Catalog # TEKMBS0010/300
Supplier: TEKNOMEK
Jump to:
Product Details & Documents
Our stainless steel circular dollies are a extremely robust, with an up to 150 kg payload.
- Fully welded 304 grade stainless steel
- Brushed dull polish finish
- 4 swivel castors
- Crevice free
- Sturdy design
- Easy-clean design
- Fully welded, ready to use
They come with swivel castors, ensuring smooth and effortless movement. Rectangular stainless steel and aluminum bogies are also available.
Specifications
- Description:Circular dollie, 300 mm Ø stainless steel
- Seq:01
- W×D×H:300×300×165 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



