Cryogenic warning labels
Hmis warning labels, Plastique, —, 25,4×76,2 mm, 500 labels/roll
Catalog # GAINWL-016-0.5P
Supplier: GA
Jump to:
Product Details & Documents
Cryogenic warning labels for storage in liquid nitrogen, freezers, dry ice and other harsh environments. It is resistant to multiple freeze-thaw cycles, boiling water, UV rays, sterilization by gamma irradiation, deep-freeze and harsh lab environments.
- Water resistant
- Wear and tear-proof
- Laminated
- No perforation
The pictograms in laminated labels are protected against water, alcohol, chemicals and solvents. Temperature range from −196 to +100 °C.
Specifications
- Désignation:Hmis warning labels
- Dimensions:25,4×76,2 mm
- Matière:Plastique
- Seq:07
- Emballage:500 labels/roll
- Legend:—



