Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cryogenic warning labels

Cryogenic warning labels

Hmis warning labels, Plastic, —, 22,225×22,225 mm, 500 labels/roll
Catalog # GAINWL-015-0.5P
Supplier:   GA
Cryogenic warning labels
Catalog # GAINWL-015-0.5P
Supplier:  GA
Cryogenic warning labels
Cryogenic warning labels

Hmis warning labels, Plastic, —, 22,225×22,225 mm, 500 labels/roll

Price
74,00 €
Log in for availability
1 * 1 ROU
Product Details & Documents

Cryogenic warning labels for storage in liquid nitrogen, freezers, dry ice and other harsh environments. It is resistant to multiple freeze-thaw cycles, boiling water, UV rays, sterilization by gamma irradiation, deep-freeze and harsh lab environments.

  • Water resistant
  • Wear and tear-proof
  • Laminated
  • No perforation

The pictograms in laminated labels are protected against water, alcohol, chemicals and solvents. Temperature range from −196 to +100 °C.

Specifications
  • Description:
    Hmis warning labels
  • Dimensions:
    22,225×22,225 mm
  • Material:
    Plastic
  • Seq:
    13
  • Packed:
    500 labels/roll
  • Legend:
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.