Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Cryogenic warning labels

Stop symbol for frozen surfaces labels, Plastic, —, 38,1×38,1 mm, 1000 labels/roll
Catalog # GAINWL-011-1P
Supplier:   GA
Cryogenic warning labels
Catalog # GAINWL-011-1P
Supplier:  GA
Cryogenic warning labels
Cryogenic warning labels

Stop symbol for frozen surfaces labels, Plastic, —, 38,1×38,1 mm, 1000 labels/roll

Price
178,00 €
Log in for availability
1 * 1 ROU
Product Details & Documents

Cryogenic warning labels for storage in liquid nitrogen, freezers, dry ice and other harsh environments. It is resistant to multiple freeze-thaw cycles, boiling water, UV rays, sterilization by gamma irradiation, deep-freeze and harsh lab environments.

  • Water resistant
  • Wear and tear-proof
  • Laminated
  • No perforation

The pictograms in laminated labels are protected against water, alcohol, chemicals and solvents. Temperature range from −196 to +100 °C.

Specifications
  • Description:
    Stop symbol for frozen surfaces labels
  • Dimensions:
    38,1×38,1 mm
  • Material:
    Plastic
  • Seq:
    08
  • Packed:
    1000 labels/roll
  • Legend: