ISO warning labels
ISO warning label - General Warning Symbol, Black/yellow, 19,05×19,05 mm, 250 labels/roll
Catalog # GAINWL-009-0.25R
Supplier: GA
Aller à :
Product Details & Documents
Pre-printed general warning labels for the identification of equipment, containers, and material that may pose a safety risk in the laboratory environment.
- Withstand high-temperature conditions up to 100° C (212° F)
- Pre-printed with full color, yellow on silver background, design
- Durable thermoplastic material is resistant to wear and tear, water, mild chemicals, and detergents
- Resistant to gamma irradiation (tested to up to 50kGy)
Coated with a glove-friendly adhesive, these waterproof thermoplastic labels are perfect for labeling water baths, heat blocks, autoclave containers, and instruments or tools with moving parts.
Spécifications
- Colour:Black/yellow
- Description:ISO warning label - General Warning Symbol
- Dimensions:19,05×19,05 mm
- Seq:03
- Packed:250 labels/roll



