Cryogenic warning labels
Toxic text labels, Plastic, —, 44,45×19,05 mm, 250 labels/roll
Catalog # GAINWL-001-0.25P
Supplier: GA
Jump to:
Product Details & Documents
Cryogenic warning labels for storage in liquid nitrogen, freezers, dry ice and other harsh environments. It is resistant to multiple freeze-thaw cycles, boiling water, UV rays, sterilization by gamma irradiation, deep-freeze and harsh lab environments.
- Water resistant
- Wear and tear-proof
- Laminated
- No perforation
The pictograms in laminated labels are protected against water, alcohol, chemicals and solvents. Temperature range from −196 to +100 °C.
Specifications
- Description:Toxic text labels
- Dimensions:44,45×19,05 mm
- Material:Plastic
- Seq:09
- Packed:250 labels/roll
- Legend:—
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



