Order Entry
Belgium
Orders LinkContactUsLinkComponent
Writable Cryo Colour Rectangles and Dots

Writable Cryo Colour Rectangles and Dots

Cryogenic writable label, core size 1", Green, 11 mm (0,44"), 1100 labels/roll (2 labels across)
Catalog # GAINJTRA-11GA
Supplier:   GA
Writable Cryo Colour Rectangles and Dots
Catalog # GAINJTRA-11GA
Supplier:  GA
Writable Cryo Colour Rectangles and Dots
Writable Cryo Colour Rectangles and Dots

Cryogenic writable label, core size 1", Green, 11 mm (0,44"), 1100 labels/roll (2 labels across)

Price
34,20 €
Log in for availability
1 * 1 ROU
Product Details & Documents

Writable cryogenic colour dots and rectangles provided in dispenser box rolls for identifying the sides and tops of cryo vials and microtubes stored in lab freezers and liquid nitrogen dewars. Easy to write on with permanent cryo markers, JTRA-class labels are available in a variety of colours.

  • Temperature range: −196 to +110 °C (−320.8 to +230 °F)
  • Designed for use in liquid nitrogen (−196 °C), freezers (−80 °C), and dry ice
  • Ideal for eppendorf microtubes and cryo vials
  • Strong adhesive ensures labels won't wrinkle or peel during long-term storage
  • Available in a wide range of colours, for color-coding and easy identification

These writable cryogenic rectangle and dot labels for cryo vials and conical bottom microtubes are made with a strong permanent adhesive ideal for liquid nitrogen, lab freezers, and dry ice storage and transportation. Easily writable with permanent cryogenic markers, these ultra-low temperature labels are supplied in roll format and are available in 15 individual colours as well as packs of 15 assorted colours for colour coding and rapid identification.

Specifications
  • Colour:
    Green
  • Description:
    Cryogenic writable label, core size 1"
  • Dimensions:
    11 mm (0,44")
  • Seq:
    19
  • Packed:
    1100 labels/roll (2 labels across)