DYMO-Compatible Paper Labels
DYMO-compatible paper label, core size 1", Paper, Yellow, 35,56×88,9 mm (1,4×3,5"), 260 labels/roll (1 label across)
Catalog # GAINEDY-074YE
Supplier: GA
Jump to:
Product Details & Documents
DYMO-compatible paper labels for printing with the DYMO 450-series of LabelWriter® printers.
- Ideal for colour-coding and other general-use applications in the lab and office
- Labels are available in a range of colours, and with a strong permanent adhesive
These paper labels are ideal for general use that includes identifying file folders, notebooks, storage boxes, paperwork, as well as shipping labels.
Specifications
- Colour:Yellow
- Description:DYMO-compatible paper label, core size 1"
- Dimensions:35,56×88,9 mm (1,4×3,5")
- Material:Paper
- Seq:24
- Packed:260 labels/roll (1 label across)
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



