Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

DYMO-Compatible Cryogenic Labels

DYMO compatible cryogenic label, core size 1", Pink, 23,9×12,7+11,1 mm (0,94×0,5+0,44"), 700 labels/roll (1 set: rectangle + circle)
Catalog # GAINEF1F-076PI
Supplier:   GA
DYMO-Compatible Cryogenic Labels
Catalog # GAINEF1F-076PI
Supplier:  GA
DYMO-Compatible Cryogenic Labels
DYMO-Compatible Cryogenic Labels

DYMO compatible cryogenic label, core size 1", Pink, 23,9×12,7+11,1 mm (0,94×0,5+0,44"), 700 labels/roll (1 set: rectangle + circle)

Price
102,00 €
Log in for availability
1 * 1 ROU
Product Details & Documents

DYMO compatible direct thermal cryo labels with permanent adhesive.

  • Temperature range: ‒196 to +70°C (‒321 to +158 °F)
  • Compatible with all DYMO label writers (excluding models 550, 550Turbo, and 5XL)
  • Resists extreme cryogenic temperatures (–196 °C in liquid phase and vapour phase liquid nitrogen)
  • Ideal for the identification of 0,5 to 5 ml vials and tubes

DYMO compatible cryo labels are available in a range of sizes, shapes, and colours, perfect for identifying 0,5 to 5 ml cryo vials and microtubes, vial caps/tops, cryo/freezer boxes, as well as microplates, Petri dishes, and cell culture plates.

These cryogenic labels are designed for short and long-term cryo-preservation in ultra-low temperature freezers (‒80 °C/‒112 °F), liquid phase and vapour phase liquid nitrogen (‒196 °C/‒321 °F), and transportation on dry ice. They will also withstand temperatures up to 70 °C (158 °F) for various applications throughout the lab, including use in incubators.

Specifications
  • Colour:
    Pink
  • Description:
    DYMO compatible cryogenic label, core size 1"
  • Dimensions:
    23,9×12,7+11,1 mm (0,94×0,5+0,44")
  • Seq:
    52
  • Packed:
    700 labels/roll (1 set: rectangle + circle)