Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

DYMO-Compatible Cryogenic Labels

DYMO compatible cryogenic label, core size 1", White, 25,4×25,4 mm (1×1"), 750 labels/roll (1 label across)
  817-0462
 :   GA
DYMO-Compatible Cryogenic Labels
  817-0462
 :  GA
DYMO-Compatible Cryogenic Labels
DYMO-Compatible Cryogenic Labels

DYMO compatible cryogenic label, core size 1", White, 25,4×25,4 mm (1×1"), 750 labels/roll (1 label across)

 
57,80 €
   
1 * 1 ROU
 

DYMO compatible direct thermal cryo labels with permanent adhesive.

  • Temperature range: ‒196 to +70°C (‒321 to +158 °F)
  • Compatible with all DYMO label writers (excluding models 550, 550Turbo, and 5XL)
  • Resists extreme cryogenic temperatures (–196 °C in liquid phase and vapour phase liquid nitrogen)
  • Ideal for the identification of 0,5 to 5 ml vials and tubes

DYMO compatible cryo labels are available in a range of sizes, shapes, and colours, perfect for identifying 0,5 to 5 ml cryo vials and microtubes, vial caps/tops, cryo/freezer boxes, as well as microplates, Petri dishes, and cell culture plates.

These cryogenic labels are designed for short and long-term cryo-preservation in ultra-low temperature freezers (‒80 °C/‒112 °F), liquid phase and vapour phase liquid nitrogen (‒196 °C/‒321 °F), and transportation on dry ice. They will also withstand temperatures up to 70 °C (158 °F) for various applications throughout the lab, including use in incubators.

 
  • Colour:
    White
  • Description:
    DYMO compatible cryogenic label, core size 1"
  • Dimensions:
    25,4×25,4 mm (1×1")
  • Seq:
    10
  • Packed:
    750 labels/roll (1 label across)