Order Entry
Belgium
Orders LinkContactUsLinkComponent
DYMO-Compatible Cryogenic Labels

DYMO-Compatible Cryogenic Labels

DYMO compatible cryogenic label, core size 1", White, 23,9×12,7+11,1 mm (0,94×0,5+0,44"), 700 labels/roll (1 set: rectangle + circle)
Catalog # GAINEC1F-076WH
Supplier:   GA
DYMO-Compatible Cryogenic Labels
Catalog # GAINEC1F-076WH
Supplier:  GA
DYMO-Compatible Cryogenic Labels
DYMO-Compatible Cryogenic Labels

DYMO compatible cryogenic label, core size 1", White, 23,9×12,7+11,1 mm (0,94×0,5+0,44"), 700 labels/roll (1 set: rectangle + circle)

Price
84,40 €
Log in for availability
1 * 1 ROU
Product Details & Documents

DYMO compatible direct thermal cryo labels with permanent adhesive.

  • Temperature range: ‒196 to +70°C (‒321 to +158 °F)
  • Compatible with all DYMO label writers (excluding models 550, 550Turbo, and 5XL)
  • Resists extreme cryogenic temperatures (–196 °C in liquid phase and vapour phase liquid nitrogen)
  • Ideal for the identification of 0,5 to 5 ml vials and tubes

DYMO compatible cryo labels are available in a range of sizes, shapes, and colours, perfect for identifying 0,5 to 5 ml cryo vials and microtubes, vial caps/tops, cryo/freezer boxes, as well as microplates, Petri dishes, and cell culture plates.

These cryogenic labels are designed for short and long-term cryo-preservation in ultra-low temperature freezers (‒80 °C/‒112 °F), liquid phase and vapour phase liquid nitrogen (‒196 °C/‒321 °F), and transportation on dry ice. They will also withstand temperatures up to 70 °C (158 °F) for various applications throughout the lab, including use in incubators.

Specifications
  • Colour:
    White
  • Description:
    DYMO compatible cryogenic label, core size 1"
  • Dimensions:
    23,9×12,7+11,1 mm (0,94×0,5+0,44")
  • Seq:
    48
  • Packed:
    700 labels/roll (1 set: rectangle + circle)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.