Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Shell Vials

VWR®, Shell Vials

Shell vials, 15 mm PE plug, 4,00 ml, Flat bottom, 15×45 mm, Borosilicate glass 5.1, Amber, Yes
Catalog # 548-0049A
Supplier:   VWR Collection
VWR®, Shell Vials
Catalog # 548-0049A
Supplier:  VWR Collection
VWR®, Shell Vials
VWR®, Shell Vials

Shell vials, 15 mm PE plug, 4,00 ml, Flat bottom, 15×45 mm, Borosilicate glass 5.1, Amber, Yes

Price
849,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Shell vials manufactured from 1st hydrolytic class borosilicate glass with flat bottom. They can be purchased with a PE plug featuring a starburst top for easier needle penetration.

  • Economical choice for many HPLC applications
  • Used in combination with PE Plugs
  • Quick assembly

Shell vials constructed from type I borosilicate glass with low metal content. Vials are available in three different sizes (1, 2 and 4 ml) in amber or clear version with a flat bottom to ensure compatibility with inserts.

Specifications
  • Cap included:
    Yes
  • Ø×H:
    15×45 mm
  • Capacity:
    4,00 ml
  • Colour:
    Amber
  • Description:
    Shell vials, 15 mm PE plug
  • Material:
    Borosilicate glass 5.1
  • Base:
    Flat bottom