VWR®, Shell Vials
Shell vials, 15 mm PE plug, 4,00 ml, Flat bottom, 15×45 mm, Borosilicate glass 5.1, Clear, Yes
Supplier: VWR Collection
Jump to:
Product Details & Documents
Shell vials manufactured from 1st hydrolytic class borosilicate glass with flat bottom. They can be purchased with a PE plug featuring a starburst top for easier needle penetration.
- Economical choice for many HPLC applications
- Used in combination with PE Plugs
- Quick assembly
Shell vials constructed from type I borosilicate glass with low metal content. Vials are available in three different sizes (1, 2 and 4 ml) in amber or clear version with a flat bottom to ensure compatibility with inserts.
Specifications
- Cap included:Yes
- Ø×H:15×45 mm
- Capacity:4,00 ml
- Colour:Clear
- Description:Shell vials, 15 mm PE plug
- Material:Borosilicate glass 5.1
- Base:Flat bottom
- Cat. No.:548-0048A
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



