VWR®, Shell Vials
Shell vials, 6 mm PE plug, 1,00 ml, Flat bottom, 7,8×35 mm, Borosilicate glass 5.1, Clear, Yes
Catalog # 548-0347A
Supplier: VWR Collection
Jump to:
Product Details & Documents
Shell vials manufactured from 1st hydrolytic class borosilicate glass with flat bottom. They can be purchased with a PE plug featuring a starburst top for easier needle penetration.
- Economical choice for many HPLC applications
- Used in combination with PE Plugs
- Quick assembly
Shell vials constructed from type I borosilicate glass with low metal content. Vials are available in three different sizes (1, 2 and 4 ml) in amber or clear version with a flat bottom to ensure compatibility with inserts.
Specifications
- Cap included:Yes
- Ø×H:7,8×35 mm
- Capacity:1,00 ml
- Colour:Clear
- Description:Shell vials, 6 mm PE plug
- Material:Borosilicate glass 5.1
- Base:Flat bottom



