Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Shell Vials

VWR®, Shell Vials

Shell vials without plug, 1,00 ml, Flat bottom, 8×40 mm, Borosilicate glass 5.1, Clear, No
Catalog # 548-2481A
Supplier:   VWR Collection
VWR®, Shell Vials
Catalog # 548-2481A
Supplier:  VWR Collection
VWR®, Shell Vials
VWR®, Shell Vials

Shell vials without plug, 1,00 ml, Flat bottom, 8×40 mm, Borosilicate glass 5.1, Clear, No

Price
350,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Shell vials manufactured from 1st hydrolytic class borosilicate glass with flat bottom. They can be purchased with a PE plug featuring a starburst top for easier needle penetration.

  • Economical choice for many HPLC applications
  • Used in combination with PE Plugs
  • Quick assembly

Shell vials constructed from type I borosilicate glass with low metal content. Vials are available in three different sizes (1, 2 and 4 ml) in amber or clear version with a flat bottom to ensure compatibility with inserts.

Specifications
  • Cap included:
    No
  • Ø×H:
    8×40 mm
  • Capacity:
    1,00 ml
  • Colour:
    Clear
  • Description:
    Shell vials without plug
  • Material:
    Borosilicate glass 5.1
  • Base:
    Flat bottom
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.