Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cell strainers, EASYstrainer™

Cell strainers, EASYstrainer™

EASYstrainer Small for 1,5 - 15 ml tubes, 100 μm mesh size, yellow
Catalog # 734-3618
   Low Manufacturing Impact
Supplier:   Greiner Bio-One
Cell strainers, EASYstrainer™
Catalog # 734-3618
Supplier:  Greiner Bio-One
   Low Manufacturing Impact
Cell strainers, EASYstrainer™
Cell strainers, EASYstrainer™

EASYstrainer Small for 1,5 - 15 ml tubes, 100 μm mesh size, yellow

Price
189,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

EASYstrainer™ is designed for fast and safe filtration of cell suspensions and primary cell isolates. The filter fits all standard 50 ml tubes and is available with filter mesh sizes of 40, 70 and 100 µm. The innovative design of EASYstrainer™ allows for secure aseptic handling with a reduced risk of contaminating the filtered cell suspension.

  • Three colour-coded mesh sizes
  • Fits all standard 50 ml tubes
  • Handle and mantle surface for improved aseptic handling
  • Venting slot for fast filtration and no liquid overspill
  • Convenient blister pack (individually wrapped)
  • Sterility: Sterile
Specifications
  • Description:
    EASYstrainer Small for 1,5 - 15 ml tubes, 100 μm mesh size, yellow
  • Seq:
    07
  • Cat. No.:
    734-3618
  • Environmental certification:
    ISO 14001 (241002); ISO 50001 (241002)
  • Environmentally Preferable:
    Low Manufacturing Impact