Order Entry
Belgium
Orders LinkContactUsLinkComponent
Ductless ventilation systems, Protector®XVS™

Ductless ventilation systems, Protector®XVS™

914×736×812 mm, 36,3 kg
Catalog # LBCP4863030
Supplier:   LABCONCO
Ductless ventilation systems, Protector®XVS™
Catalog # LBCP4863030
Supplier:  LABCONCO
Ductless ventilation systems, Protector®XVS™
Ductless ventilation systems, Protector®XVS™

914×736×812 mm, 36,3 kg

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Ductless ventilation systems with glass tops and sides and low profiles are well suited for educational settings. Clean-Sweep air foil and zone-perforated rear baffle maximise containment.

These ventilation stations can be used as light duty fume hoods, science classroom work stations, solvent cleaning work bays, weighing stations or for pathology and cytology.

Protector XVS ventilation stations can be ducted to the outside or connected to the FilterMate portable exhauster for HEPA and/or carbon filtered exhaust back into the laboratory.

Certifications: Conforms to ANSI Z9.5, Modified ASHRAE 110, SEFA 1.

Specifications
  • Weight:
    36,3 kg
  • W×D×H ext.:
    914×736×812 mm
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Solid epoxy work surface, black, 1830 mm width, 63 kg
    Solid epoxy work surface, black, 1830 mm width, 63 kg
    LBCP3908407
    1830×680×25 mm
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Solid epoxy work surface, black, 1830 mm width, 84 kg
    Solid epoxy work surface, black, 1830 mm width, 84 kg
    LBCP3908410
    1830×900×25 mm
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Guardian™ 115 V, 60 Hz
    1000 digital airflow monitor for protector XVS and demonstration hood
    Guardian™ 115 V, 60 Hz
    1000 digital airflow monitor for protector XVS and demonstration hood
    LBCP3908800
    — mm
    Log in for availability
    1 * 1 ST - 3 950,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Accessory shelf, 4'
    Accessory shelf, 4'
    LBCP3811102
    Log in for availability
    1 * 1 ST - 387,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Accessory shelf, 5'
    Accessory shelf, 5'
    LBCP3811103
    Log in for availability
    1 * 1 ST - 484,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.