Test tubes without rim
100 mm, 10 mm, 0,9 mm
Catalog # HECH42775021
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
AR-Glas® (soda-lime glass).
- Heavy wall (212-1700 suitable as Durham-Tube)
- Good chemical and physical properties
- Can also be used as disposable test tubes
Documents
HECH42775039_TDS_EN
Datasheet
Specifications
- Ext.Ø:10 mm
- Wall thickness:0,9 mm
- Length:100 mm
- Seq:10



