Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pasteur pipettes, disposable

Pasteur pipettes, disposable

Non plugged, 2 ml, 7 mm, 230 mm, 250/box, 4 boxes/case
Catalog # HECH40567002
Pasteur pipettes, disposable
Catalog # HECH40567002
Pasteur pipettes, disposable
Pasteur pipettes, disposable

Non plugged, 2 ml, 7 mm, 230 mm, 250/box, 4 boxes/case

Price
70,10 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

These disposable Pasteur pipettes are made of soda glass.

  • Long tapered tip
  • With constriction for cotton plug
  • Available with or without cotton plug

Certifications: ISO 7712

Documents

Specifications
  • Ext.Ø:
    7 mm
  • Packed:
    250/box, 4 boxes/case
  • Capacity:
    2 ml
  • Description:
    Non plugged
  • Length:
    230 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.