Order Entry
Belgium
Orders LinkContactUsLinkComponent
Compartment Boxes

Compartment Boxes

28-compartment box, with 35×35 mm compartment sizes, 285×177×45 mm
Catalog # 216-2484
Supplier:   MULTIROIR
Compartment Boxes
Catalog # 216-2484
Supplier:  MULTIROIR
Compartment Boxes
Compartment Boxes

28-compartment box, with 35×35 mm compartment sizes, 285×177×45 mm

Price
228,00 €
Log in for availability
1 * 8 ST
Product Details & Documents

Compartment boxes are suitable for storage, transport, and presentation of small parts. All models are provided with a perfectly transparent cover in order to showcase the contents inside.

  • High transparency lid offers optimum visibility of contents
  • 100% recyclable virgin material
  • Box material: Butadiene styrene copolymer
  • Inserts material: Polystyrene
  • Transparent cover with secure closure by simple pressure
  • Perfect stacking stability

The boxes are equipped with white removable inserts. They are made from high quality materials that are strong and durable. The thickness of the material, the careful design, and the quality of design make them excellent presentation boxes for professionals.

Specifications
  • Description:
    28-compartment box, with 35×35 mm compartment sizes
  • Seq:
    08
  • W×D×H:
    285×177×45 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.