Utility Boxes
2 L, 103×103×171 mm
Catalog # 216-2475
Supplier: MULTIROIR
Jump to:
Product Details & Documents
Range of practical PP boxes in 9 different sizes, 5 round and 4 square, ranging from 0,25 to 8 L.
- Food grade
- Soft and flexible lids
- Anti-slip surface suitable for freezer and fridge
- Acid and alkali resistant
- Cold and heat resistant: –20 to +100 °C
All the boxes have a soft and flexible lid, ensuring a fastened closure as well as easy assembling and removal.
The surface of the boxes is slightly roughed and offers a 'anti-slip' function even with wet hands.
Easy to clean, these utility laboratory storage boxes are stackable and can be placed in the freezer or the fridge.
Specifications
- Capacity:2 L
- Seq:05
- W×D×H:103×103×171 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



