Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Solid Euro Containers

VWR®, Solid Euro Containers

168 L, Solid Euro container, 35 kg load capacity, closed handles, 800×600×420 mm, 767×567×416 mm
N° de catalogue 216-2416
Fournisseur:   VWR Collection
VWR®, Solid Euro Containers
N° de catalogue 216-2416
Fournisseur:  VWR Collection
VWR®, Solid Euro Containers
VWR®, Solid Euro Containers

168 L, Solid Euro container, 35 kg load capacity, closed handles, 800×600×420 mm, 767×567×416 mm

Prix
96,60 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

These plastic stackable Euro containers are ideal for simple storage solutions as well as highly automated systems. Made from strong plastic these containers are ideal for transporting goods and food safely. They are very stable when loaded due to reinforced frame and corner construction.

  • Made of PPC (polypropylene copolymer)
  • Suitable for every industry and for any application
  • Smooth surfaces make them easy to clean
  • Ergonomic handles for effective manual handling
  • Suitable for –20 to +65 °C storage
  • 100% recyclable

The solid Euro containers are available in universal Euros sizes: 300×200, 400×300, 600×400 or 800×600 mm. They are perfect for palletisation. They are also suitable for manual and automatic conveyor handling. The standard colour is grey.

Certifications: Guaranteed food-safe.

Ordering information: Trolleys and lids are optional and can be supplied for the entire range.

Spécifications
  • W×D×H ext.:
    800×600×420 mm
  • Capacity:
    168 L
  • Description:
    Solid Euro container, 35 kg load capacity, closed handles
  • Seq:
    16
  • W×D×H int.:
    767×567×416 mm