Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Solid Euro Containers

VWR®, Solid Euro Containers

2,9 L, Solid Euro container, 15 kg load capacity, closed handles, 300×200×70 mm, 268×168×68 mm
Catalog # 216-2390
Supplier:   VWR Collection
VWR®, Solid Euro Containers
Catalog # 216-2390
Supplier:  VWR Collection
VWR®, Solid Euro Containers
VWR®, Solid Euro Containers

2,9 L, Solid Euro container, 15 kg load capacity, closed handles, 300×200×70 mm, 268×168×68 mm

Price
8,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

These plastic stackable Euro containers are ideal for simple storage solutions as well as highly automated systems. Made from strong plastic these containers are ideal for transporting goods and food safely. They are very stable when loaded due to reinforced frame and corner construction.

  • Made of PPC (polypropylene copolymer)
  • Suitable for every industry and for any application
  • Smooth surfaces make them easy to clean
  • Ergonomic handles for effective manual handling
  • Suitable for –20 to +65 °C storage
  • 100% recyclable

The solid Euro containers are available in universal Euros sizes: 300×200, 400×300, 600×400 or 800×600 mm. They are perfect for palletisation. They are also suitable for manual and automatic conveyor handling. The standard colour is grey.

Certifications: Guaranteed food-safe.

Ordering information: Trolleys and lids are optional and can be supplied for the entire range.

Specifications
  • W×D×H ext.:
    300×200×70 mm
  • Capacity:
    2,9 L
  • Description:
    Solid Euro container, 15 kg load capacity, closed handles
  • Seq:
    01
  • W×D×H int.:
    268×168×68 mm