Order Entry
Belgium
Orders LinkContactUsLinkComponent
Corning® 25-Layer CellCube® Module, Corning

Corning® 25-Layer CellCube® Module, Corning

25-layer CellCube® module with 21,250 cm² growth surface, Polycarbonate/Polystyrene, Sterile, 21,250 cm²
Catalog # CORN3201
   Low Manufacturing Impact
Supplier:   Corning
Corning® 25-Layer CellCube® Module, Corning
Catalog # CORN3201
Supplier:  Corning
   Low Manufacturing Impact
Corning® 25-Layer CellCube® Module, Corning
Corning® 25-Layer CellCube® Module, Corning

25-layer CellCube® module with 21,250 cm² growth surface, Polycarbonate/Polystyrene, Sterile, 21,250 cm²

Price
698,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The CellCube Module is an integral, encapsulated, sterile, single-use device that is 100% pressure-hold tested before shipment.

It is comprised of a series of parallel, styrene plates joined to create thin, sealed, laminar flow spaces between adjacent plates. Each culture plate receives proprietary tissue culture treatment prior to assembly to ensure dense, uniform cell growth. These CellCube Modules provide: a series of parallel, polystyrene plates joined to create thin, sealed, laminar flow spaces between adjacent plates, 21,250 cm² polystyrene growth surface optimally treated for the growth of attachment dependent cells, a perfused environment which more closely simulates in vivo conditions and reliably distributes nutrients and oxygen, an integral, encapsulated, sterile, single-use device that is 100% pressure-hold tested before shipment. Square Flask Shape.

Documents

Specifications
  • Description:
    25-layer CellCube® module with 21,250 cm² growth surface, Polycarbonate/Polystyrene, Sterile
  • Seq:
    01
  • Growth area:
    21,250 cm²
  • Cat. No.:
    CORN3201
  • Environmental certification:
    RECs, ISO 14001 - Kennebunk
  • Media volume:
    1500 ml
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Surface:
    Tissue Culture Treated