Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cell culture vessels, Corning® HYPERStack®

Cell culture vessels, Corning® HYPERStack®

HYPERStack® - 36 layer cell culture vessel, non-treated surface, 6000 cm², Without cap, 1 per pack/2 per case
Catalog # 734-3380
Supplier:   Corning
Cell culture vessels, Corning® HYPERStack®
Catalog # 734-3380
Supplier:  Corning
Cell culture vessels, Corning® HYPERStack®
Cell culture vessels, Corning® HYPERStack®

HYPERStack® - 36 layer cell culture vessel, non-treated surface, 6000 cm², Without cap, 1 per pack/2 per case

Price
3 370,00 €
Log in for availability
1 * 2 ST
Product Details & Documents

The Corning® HYPERStack® cell culture vessel is a closed system that allows fluid manipulations to occur through preassembled tubing sets. Two ³/₈" ID tubing ports for filling and venting allow filling via bag assembly, sterile bottle connection or pumping. The attached vent filters are 0,2 μm pore, hydrophobic membranes that allow air displacement during filling while minimising the risk of contamination.

  • Features 18,000 cm² cell growth area
  • Closed system approach with integrally incorporated USP
  • Class VI certified C-FLEX tubing for liquid handling manipulations
  • Low particulate assembly method acceptable for cell therapy applications
  • Corning proprietary gas-permeable film technology
  • Corning CellBIND surface treatment for optimal cell attachment and performance
  • USP Class VI virgin polystyrene provides excellent optical clarity and mechanical strength
  • Gamma sterilized to SAL 10⁻⁶ standard
  • 100% leak tested prior to shipping
Specifications
  • Closure type:
    Without cap
  • Growth area:
    6000 cm²
  • Packed:
    1 per pack/2 per case
  • Description:
    HYPERStack® - 36 layer cell culture vessel, non-treated surface
  • Seq:
    05
Accessories

Product Information

  • Catalog #
    Tubing int.Ø
    Tubing ext.Ø
    Availability
    Price
  • Disposable tubing set, ADCF C-flex, sterile
    Disposable tubing set, ADCF C-flex, sterile
    734-2487
    9,5 mm
    12,7 mm
    Log in for availability
    1 * 2 ST - 195,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Roller bottle with easy grip cap, 850 cm², PS, not treated, sterile
    Roller bottle with easy grip cap, 850 cm², PS, not treated, sterile
    734-2492
    Log in for availability
    1 * 40 ST - 715,00 €

Product Information

  • Catalog #
    Tubing int.Ø
    Tubing ext.Ø
    Availability
    Price
  • Disposable tubing set, MPC, 0,2 μm filter, sterile
    Disposable tubing set, MPC, 0,2 μm filter, sterile
    734-2488
    9,5 mm
    12,7 mm
    Log in for availability
    1 * 2 ST - 817,00 €

Product Information

  • Catalog #
    Availability
    Price
  • HYPERStack® stainless steel manipulator
    HYPERStack® stainless steel manipulator
    734-2491
    Log in for availability
    1 * 1 ST - 26 650,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.