Gold plated forceps
Stainless steel, gold plated, 115 mm, Angled (30°), 0,1×0,06 mm
Catalog # FSCI11911-11
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Length:115 mm
- Material:Stainless steel, gold plated
- Seq:01
- Tip size:0,1×0,06 mm
- Tip shape:Angled (30°)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



