Order Entry
Belgium
Orders LinkContactUsLinkComponent
Robust Temperature Data Logger, EBI 12-T100

Robust Temperature Data Logger, EBI 12-T100

EBI 12-T100-eyelet, calibration points –20, 0, +60 and +134 °C, Ø 48×24H mm, T: –90…+150 °C, ±0,5 °C (–90…–40 °C); ±0,2 °C (–40…0 °C); ±0,1 °C (0…120 °C); ±0,05 °C (120…140 °C); ±0,1 °C (140…150 °C), 0,01 °C
Catalog # EBRO1340-6600-0100
Supplier:   EBRO
Robust Temperature Data Logger, EBI 12-T100
Catalog # EBRO1340-6600-0100
Supplier:  EBRO
Robust Temperature Data Logger, EBI 12-T100
Robust Temperature Data Logger, EBI 12-T100

EBI 12-T100-eyelet, calibration points –20, 0, +60 and +134 °C, Ø 48×24H mm, T: –90…+150 °C, ±0,5 °C (–90…–40 °C); ±0,2 °C (–40…0 °C); ±0,1 °C (0…120 °C); ±0,05 °C (120…140 °C); ±0,1 °C (140…150 °C), 0,01 °C

Price
2 450,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Discover the EBI 12-T100 from ebro: a robust temperature data logger, ideal for independent routine checks in medicine, pharmaceuticals and production. Sterilisable and with a large measuring range for the optimal quality assurance.

  • Wide measuring range, –90 to +150 °C
  • High-quality PT1000 sensor (class A)
  • Robust IP 68 protection class: waterproof and vapour-tight
  • Supplied with calibration certificate
  • Sterilisable data logger

The EBI 12-T100 from ebro is a high-performance temperature data logger. Its impressive measuring range of –90 to +150 °C and the high-quality PT1000 sensor (class A) offer maximum precision and enable versatile applications from dry ice to steam sterilisers.

Thanks to its robust IP 68 protection class, it is waterproof and vapour-tight. Each device is supplied with a calibration certificate to ensure maximum accuracy.

Dimensions: 48Ø×24H mm.
Factory calibration certificate: –20, 0, 60 and 134 °C.

Certifications: (EG) 1935/2004.

Specifications
  • Range:
    T: –90…+150 °C
  • Resolution:
    0,01 °C
  • Description:
    EBI 12-T100-eyelet, calibration points –20, 0, +60 and +134 °C, Ø 48×24H mm
  • Seq:
    1
  • Accuracy:
    ±0,5 °C (–90…–40 °C); ±0,2 °C (–40…0 °C); ±0,1 °C (0…120 °C); ±0,05 °C (120…140 °C); ±0,1 °C (140…150 °C)
  • Cat. No.:
    EBRO1340-6600-0100
  • Recording intervals:
    250 ms - 24 hrs.
  • Protection class:
    IP 68
  • Data memory - No. of readings:
    100320
  • Model:
    EBI 12-T100-Eyelet
  • Batteries:
    Lithium battery, 3,6 V
  • Weight:
    90 g
  • Sensor:
    PT1000, class A
Complementary Products

Product Information

  • Catalog #
    Accuracy
    Description
    Range
    Resolution
    Availability
    Price
  • EBRO1340-6601-0100
    ±0,3 °C (0…105 °C)
    ±0,5 °C (–90 …–40 °C)
    EBI 12-T101, data logger for washer and disinfecter; calibration points –20 °C, 0 °C and +60 °C
    T: –90…+105 °C
    0,01 °C
    Log in for availability
    1 * 1 ST - 1 650,00 €

  • EBRO1340-6658
    ±0,1 (0…140 °C)
    ±20 mbar
    EBI 12-TP237, temperature and pressure data logger, calibration points 0 °C, +60 °C and +134 °C; 100 mbar and 3100 mbar (bei +25 °C); 3100 mbar (at +134 °C)
    T: 0…140 °C
    P: 1…4000 mbar
    0,01 °C
    1 mbar
    Log in for availability
    1 * 1 ST - 2 440,00 €

  • EBRO1340-6601
    ±0,5 °C (–90…–40 °C); ±0,3 °C (–40…105 °C)
    EBI 12-T101, Temperature data logger, pharmaceutical, medical and food applications (factory calibration certificate: –20 °C, 0 °C and +60 °C)
    T: –90…+105 °C
    0,01 °C
    Log in for availability
    1 * 1 ST - 1 790,00 €

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Battery replacement set EBI 12; 3× battery, 6× O-ring
    Battery replacement set EBI 12; 3× battery, 6× O-ring
    620-1693
    Log in for availability
    1 * 1 ST - 194,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Battery replacement set EBI 12; 3× battery, 6× O-ring, 1× unscrewing aid EBI 12
    Battery replacement set EBI 12; 3× battery, 6× O-ring, 1× unscrewing aid EBI 12
    EBRO1100-0130
    Log in for availability
    1 * 1 ST - 277,00 €