Robust Temperature Bottle Data Loggers, EBI 12-T26x
±0,8 °C (–40…+0 °C), 0,01 °C
Product Details & Documents
The data logger is specifically designed for monitoring pasteurization processes, particularly in beverage cans or bottles. The sensor needle is inserted externally into the beverage packaging and securely fastened.
- Wide measuring range, –55 to +140 °C
- High-quality PT1000 sensor (class A)
- Rigid, external temperature sensor: Ø 6 mm, various lengths
- Robust IP 68 protection class: waterproof and vapour-tight
- M 10 thread on external sensor
The EBI 12-T26x data logger is designed for pasteurization control in beverage cans or bottles. Its Pt 1000 sensor, featuring a blunt, axial probe (M10 thread, Ø 6 mm, various lengths), is inserted and secured into the packaging. Operating within a temperature range of –55 to +140 °C with an accuracy of ±0.3 °C between –40 and +140 °C, this robust logger is ideal for routine quality assurance checks in production. The device comes with factory calibration for dependable performance.
EBI 12-T26x calibration points: –20, +0, +60 and +134 °C
Ø×H: 48×24 mm
Delivery information: Includes 1× EBI 12-T26x, 1× factory calibration certificate, manual.
Documents
Pasteurization Control Testing and Storage Life of Food.pdf Professional Data Logger for Validation, Routine Control and Process Monitoring.pdf Validation and Process Monitoring EBI11-12.pdf Validation and Process Monitoring Food.pdf Validation and Process Monitoring.pdf
Additional Product Details
Professional Dataloggers
Product Literature
Specifications
- Range:Temperature: –55…+140 °C
- Resolution:0,01 °C
- Description:EBI 12-T263, high temperature bottle data logger, probe length 245 mm
- Seq:03
- Accuracy:±0,3 °C (0…140 °C)
±0,8 °C (–40…+0 °C) - Cat. No.:EBRO1340-6620
- Recording intervals:1 s - 24 h
- Protection class:IP 68
- Data memory - No. of readings:27840
- Model:EBI 12-T263
- Batteries:Lithium, 3 V, user-replaceable
- Weight:110 g
- Sensor:PT1000, class A
Axial, blunt, M10 thread,1 external temperature, probe, Ø 6 mm, 245 mm
Complementary Products
Product Information
- Catalog #AccuracyDescriptionRangeResolutionAvailabilityPrice
- EBRO1340-6658±0,1 (0…140 °C)
±20 mbarEBI 12-TP237, temperature and pressure data logger, calibration points 0 °C, +60 °C and +134 °C; 100 mbar and 3100 mbar (bei +25 °C); 3100 mbar (at +134 °C)T: 0…140 °C
P: 1…4000 mbar0,01 °C
1 mbarLog in for availability1 * 1 ST - 2 440,00 € - EBRO1340-6601-0100±0,3 °C (0…105 °C)
±0,5 °C (–90 …–40 °C)EBI 12-T101, data logger for washer and disinfecter; calibration points –20 °C, 0 °C and +60 °CT: –90…+105 °C0,01 °CLog in for availability1 * 1 ST - 1 650,00 €
Accessories
Product Information
- Catalog #AvailabilityPrice
- Bottle adapter, silicone, EBI FL-S
Product Information
- Catalog #AvailabilityPrice
- Battery replacement set EBI 12; 3× battery, 6× O-ringBattery replacement set EBI 12; 3× battery, 6× O-ring620-1693Log in for availability1 * 1 ST - 194,00 €
Product Information
- Catalog #AvailabilityPrice
- Battery replacement set EBI 12; 3× battery, 6× O-ring, 1× unscrewing aid EBI 12Battery replacement set EBI 12; 3× battery, 6× O-ring, 1× unscrewing aid EBI 12EBRO1100-0130Log in for availability1 * 1 ST - 277,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



