Order Entry
Belgium
Orders LinkContactUsLinkComponent
First Base™ 3 Bump Caps

First Base™ 3 Bump Caps

Bump cap, peak length (55 mm), Grey
Catalog # MMMA2031216
Supplier:   3M
First Base™ 3 Bump Caps
Catalog # MMMA2031216
Supplier:  3M
First Base™ 3 Bump Caps
First Base™ 3 Bump Caps

Bump cap, peak length (55 mm), Grey

Price
27,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

The 3M™ First Base™ 3 series of bump caps are designed to provide the wearer with protection in a wide range of low risk applications.

  • Fashionable and lightweight providing high wearer acceptance
  • Flexible shell design, manufactured from durable ABS plastic
  • Contoured over the ears is designed to improve compatibility with other PPE
  • Machine washable fabric caps
  • Protects the head from knocks, bumps and scalp lacerations
  • Must not be used for mandatory safety helmet applications

The retention system comprises a two-part adjustable strap, one part is a black fabric tape, and the other a black elasticated loop. The fit of the caps can be adjusted using a black plastic slider which links the two parts.

This baseball-style bump cap is made with lightweight micro-fibre fabric to reduce humidity and permit air circulation. Side-mesh ventilation also enhances breathability and comfort. A flexible, patented acrylonitrile butadiene styrene (ABS) shell guards against bumps and lacerations, while also being ergonomically shaped for comfort. The design provides enhanced coverage for a wide range of head sizes, with a micro peak length for enhanced upward vision. Optional custom logo embroidery is available, together with a range of other colours.

Shell style: Vented
Fabric: 100% polyester
Mesh and position: 100% polyester, side
Sweatband wicking fabric - 56,5% polyester, 43,5% mineral

Specifications
  • Colour:
    Grey
  • Description:
    Bump cap, peak length (55 mm)
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.